Features
Maximum Belt Width - Inch:
3.063
Maximum Belt Width - Millimeter:
77.8
Bearing Type:
Needle Bearing
Face Width - Millimeter:
77.8
Face Width - Inch:
3.063
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
88.9
Other Features:
Crowned Face | Used with SO4 Idler Shaft
2012-F
Description
2012-F TAPERED IDLER BUSHING ; UNIVERSAL 1" BORE 2-3/4" OD 2-5/8" BC
Part # 2012-F
BDI # 21436873
Features
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
25.4
Bore - Inch:
1
Length - Millimeter:
31.75
Other Features:
With Fastener
Length - Inch:
1.25
Bushing Series:
2012
P2B
Description
P2B BELT IDLER PULLEY ; 0.635" BORE 2-1/16" MAX BW 4-1/2" OD
Part # P2B
BDI # 21437033
Features
Maximum Belt Width - Inch:
2.063
Maximum Belt Width - Millimeter:
52.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
69.85
Other Features:
Crowned Face | Used with IS1663 Idler Stub
SH-F
Description
SH-F IDLER BUSHING W/NEEDLE BEARING ; 1" BORE SH SERIES QD BUSHING
Part # SH-F
BDI # 18179589
Features
Bearing Type:
Needle Bearing
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Flange Outside Diameter - Inch:
2.625
Outside Diameter - Millimeter:
47.625
Length - Millimeter:
33.35
Other Features:
With Fastener
Length - Inch:
1.313
Bushing Series:
SH
40B19F
Description
40B19F IDLER CHAIN SPROCKET ; 1" BORE 40 CHAIN 19T NDL BRG
Part # 40B19F
BDI # 21436881
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.296
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1