D50P17
Description
D50P17 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174341
BDI # 328774
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
9987
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
HND50B17 IDLER
Description
HND50B17 IDLER ; 5/8" P 17T DBL NEEDLE BRG 1-3/8" BORE
Part # 1297381
BDI # 327181
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
34.925
Other Features:
2.625 Inch Hub Diameter | 0.332 Inch Teeth Width