41P45
Description
41P45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1169655
BDI # 323856
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Split Taper Bushing
Global Part Number GPN:
9764
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
4045X 1 7/16
Description
4045X 1 7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1134659
BDI # 324639
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With Set Screw
Global Part Number GPN:
7477
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
D50Q45
Description
D50Q45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174523
BDI # 328792
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Split Taper Bushing
Global Part Number GPN:
10005
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
5045X 1 15/16
Description
5045X 1 15/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 3963626
BDI # 324752
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With Set Screw
Global Part Number GPN:
8300
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
187.325
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed