GTR-192G-14M-90-5050TL
Description
GTR-192G-14M-90 ; 5050TL FALCON SPROCKET
Part # GTR-192G-14M-90-5050TL
BDI # 415792
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
106
Face Width - Inch:
4.173
Belt Pitch:
14 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577356
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed