P48-5M-15-JA
Description
P48-5M-15-JA SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182371
BDI # 413754
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
P48-5M-25-JA
Description
P48-5M-25-JA SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182372
BDI # 413755
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed