2517 X 1-3/8-IK
Description
2517 X 1-3/8-IK TL BUSHING ; 1.7" TLB X 1-3/8" BORE
Part # 119143
BDI # 20495349
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Integral Key
Bushing Series:
2517
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID
Global Part Number GPN:
460056
Bushing Series:
2517
2517 X 60MM-KW
Description
2517 X 60MM-KW TL BUSHING ; 60MM BORE 85.725MM OD 44.45MM LTB
Part # 119642
BDI # 256975
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Keyway on ID
Global Part Number GPN:
460072
Bushing Series:
2517
2517 X 42MM-KW
Description
2517 X 42MM-KW TL BUSHING ; 42MM BORE 85.725MM OD 44.45MM LTB
Part # 119628
BDI # 256970
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
Keyway on ID
Global Part Number GPN:
460065
Bushing Series:
2517
2517 X 7/8-KW
Description
2517 X 7/8-KW TL BUSHING ; 7/8" BORE 3-3/8" OD 1-3/4" LTB
Part # 119106
BDI # 256758
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
460074
Bushing Series:
2517