26Q18L14
Description
26Q18L14 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32
Part # 26Q18L14
BDI # 20506915
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.6
26Q18L18
Description
26Q18L18 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 23-32
Part # 26Q18L18
BDI # 20506917
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.6
20Q18L56
Description
20Q18L56 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 13-20
Part # 20Q18L56
BDI # 20496365
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.6
26A18L18
Description
26A18L18 TIGEAR-2 REDUCER ; NON RETURNABLE 3-PIECE COUPLED
Part # 26A18L18
BDI # 20491493
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3.73HP
Nominal Max Output RPM:
97
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.6