TL48XH200-4040
Description
TL48XH200-4040 SYNCHRONOUS SPROCKET ; NON RETURNABLE
Part # 113823
BDI # 255396
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573464
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568084
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.259
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573485
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed