Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
66.675
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4
RAPTOR ES3 FULL SPACER ELEMENT
Description
RAPTOR ES3 FULL SPACER ELEMENT
Part # 017065
BDI # 20494207
Features
Component:
Spacer Element
Width - Millimeter:
77.724
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
371In-Lbs
Width - Inch:
3.06
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Bore - Millimeter:
22.225
Other Features:
Web Style
Global Part Number GPN:
585011
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2