2070FC2B-20.54 ULTRAMAX
Description
2070FC2B-20.54 ULTRAMAX SPEED REDUCER ; 796860
Part # 10058297
BDI # 21917802
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
28.34
Overall Width - Inch:
21
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.024
Nominal Center Distance - Inch:
2.56
Other Features:
Double Reduction | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
32.4
2050FC2A-20.56 ULTRAMAX
Description
2050FC2A-20.56 ULTRAMAX SPEED REDUCER ; 781189
Part # 10056226
BDI # 21925265
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6
203UCBN2A20.A_B ULTRAMITE 20
Description
203UCBN2A20.A-B ULTRAMITE 20 GEAR DRIVE ; 20:1 RATIO 143TC TO 145TC
Part # 4767341
BDI # 24096535
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
10.61
Overall Width - Inch:
6.69
2040FC2A-19.81 ULTRAMAX
Description
2040FC2A-19.81 ULTRAMAX SPEED REDUCER ; 781168
Part # 10056207
BDI # 21917756
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15