2040FZ2A-11.03 250T ULTRAMAX
Description
2040FZ2A-11.03 250T ULTRAMAX SPEED RED ; 6760288 250T FRAME SIZE
Part # 10138318
BDI # 22135622
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 250T
Mounting Method:
Base Mounted
Overall Length - Inch:
18.44
Overall Width - Inch:
15
204UCBN2A36 A-B ULTRAMITE 35.25:1
Description
204UCBN2A36 A-B ULTRAMITE 35.25:1 ; GEAR DRIVE
Part # 4767418
BDI # 21575841
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
50
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
12.07
Overall Width - Inch:
8.03
2080FZ2B-31.15 320T ULTRAMAX
Description
2080FZ2B-31.15 320T ULTRAMAX SPEED REDCR ; 6761146
Part # 10138436
BDI # 24087193
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A | Motor Frame 320T
Mounting Method:
Base Mounted
Overall Length - Inch:
31.68
Overall Width - Inch:
23
5407JSC25A SCREW CONV DRIVE DS-3.437
Description
5407JSC25A SCREW DRIVE DS-3.437 ; 795256 NON RETURNABLE
Part # 10493497
BDI # 18109801
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Double Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
33.84
0796977 2060FC2B-11.26 ULTRAMAX
Description
2060FC2B-11.26 ULTRAMAX SPEED REDUCER ; 796977
Part # 10058341
BDI # 21575843
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.94
Overall Width - Inch:
18.4