4026X;001040265
Description
4026X ; 001040265 WELDASPROCKET ; SPRKT NO 4026X 1/2" PITCH
Part # 001040265
BDI # 21532081
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
6026X;001060265
Description
6026X ; 001060265 WELDASPROCKET ; SPRKT NO 6026X 3/4" PITCH
Part # 001060265
BDI # 21532145
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
5026X;00105026
Description
5026X ; 00105026 WELDASPROCKET ; SPRKT NO 5026X 5/8" PITCH
Part # 00105026
BDI # 21494774
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
4026X;00104026
Description
4026X ; 00104026 WELDASPROCKET ; SPRKT NO 4026X 1/2" PITCH
Part # 00104026
BDI # 21494742
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
3526W;001035265
Description
3526W ; 001035265 WELDASPROCKET ; SPRKT NO 3526W 3/8" PITCH
Part # 001035265
BDI # 21532056
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore