P24-5M-15AL
Description
P24-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821018
BDI # 1125556
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.611
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Inch
Outside Diameter - Inch:
0.591
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
15.519
Mounting Method:
Rough Bore
P24-3M-06AL
Description
P24-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 24GROVES 3MM P 06MM W
Part # 78820020
BDI # 1125553
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
2MR-24S-09
Description
2MR-24S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 24GROVES 9MM W
Part # 78426037
BDI # 1102668
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.582
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore
2MR-24S-06
Description
2MR-24S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 24GROVES 6MM W
Part # 78426012
BDI # 1102667
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.582
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore