2MR-19S-09
Description
2MR-19S-09 SYNCHRONOUS PULLEY ; 2MR P 19GROVES 9MM W
Part # 78426033
BDI # 1102634
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Rough Bore
3MR-19S-09
Description
3MR-19S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 19GROVES 9MM W
Part # 78436004
BDI # 1105418
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Rough Bore
P19-5M-15AL
Description
P19-5M-15AL SYNCHRONOUS PULLEY ; 19GROVES 5MM P 15MM W
Part # 78821012
BDI # 1125524
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
33.325
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
P19-5M-09AL
Description
P19-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 19GROVES 5MM P 09MM W
Part # 78821078
BDI # 1125523
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
33.325
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.268
Flange Outside Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Outside Diameter - Inch:
2.238
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
57.607
Mounting Method:
Rough Bore