GRL-HMQ821-20-H1-56-20
Description
GRL-HMQ821-20-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # GRL8210541.20
BDI # 439793
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07
GRG-WHMQ821-15-H1-140-16
Description
GRG-WHMQ821-15-H1-140-16 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # GRG8213516.16
BDI # 438990
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Washdown Duty | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07
GRF18002254.16
Description
GRF18002254.16 WORM SPEED REDUCER ; HOLLOW BORE RIGHT SHAFT MOUNT
Part # GRF18002254.16
BDI # 27914444
GRG-FHMQ821-15-H1-56-16
Description
GRG-FHMQ821-15-H1-56-16 WORM SPD REDCR ; HOLLOW BORE RIGHT SHAFT MOUNT
Part # GRG-FHMQ821-15-H1-56-16
BDI # 27914424
GRGF21302327.16
Description
GRGF21302327.16 WORM SPEED REDUCER ; FLEXALINE INTERCHANGE 16" BORE OUT
Part # GRGF21302327.16
BDI # 27914399