SS-BMQ821-20-L-56
Description
SS-BMQ821-20-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 20:1 SS QUILL I/P
Part # S213004100
BDI # 23661525
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
GR-BMQ815-15-D-56
Description
GR-BMQ815-15-D-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8150208.00
BDI # 435981
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.13
GRL-BMQ821-7.5-R-140
Description
GRL-BMQ821-7.5-R-140 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # GRL8210158.00
BDI # 439661
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07
EL-BMQ826-50-R-140
Description
EL-BMQ826-50-R-140 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Part # EL8260201.00
BDI # 431289
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.5
SS-HMQ818-20-H1-56-16
Description
SS-HMQ818-20-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 20TO1 56C
Part # S183046116
BDI # 21495856
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.32