GR-WHMQ824-15-H1-56-23
Description
GR-WHMQ824-15-H1-56-23 WORM GEAR REDUCER ; NON-RETURNABLE 15:1 2.38" MTRZD QUILL
Part # GR8243504.23
BDI # 21510931
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Washdown Duty | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
SS-HMQ826-15-H1-56-20
Description
SS-HMQ826-15-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE 15:1 SS QUILL I/P
Part # S263043620
BDI # 23661299
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
SS-HMQ821-15-H1-140-20
Description
SS-HMQ821-15-H1-140-20 WORM GEAR REDUCER ; NON-RETURNABLE 15TO1 140FR
Part # S213048420
BDI # 21495467
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
SS-HMQ821-15-H1-56-16
Description
SS-HMQ821-15-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 15:1 SS QUILL I/P
Part # S213046016
BDI # 20188101
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
SS-HMQ824-15-H1-56-23
Description
SS-HMQ824-15-H1-56-23 WORM GEAR REDUCER ; NON-RETURNABLE 15:1 SS QUILL I/P
Part # S243043623
BDI # 23661621
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted