SS-BMQ818-40-R-56
Description
SS-BMQ818-40-R-56 WORM GEAR REDUCER ; NON-RETURNABLE 40:1 SS QUILL I/P
Part # S183005600
BDI # 23661481
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
SS-HMQ824-40-H2-56-16
Description
SS-HMQ824-40-H2-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 2.38" MTRZD QUILL I/P
Part # S243045216
BDI # 21510905
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
SS-HMQ818-40-H2-56-16
Description
SS-HMQ818-40-H2-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 40:1 SS QUILL I/P
Part # S183047616
BDI # 22506285
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
SS-BMQ821-40-D-56
Description
SS-BMQ821-40-D-56 WORM GEAR REDUCER ; NON-RETURNABLE 40:1 SS QUILL I/P
Part # S213006800
BDI # 23661539
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
SS-BMQ813-40-D-56
Description
SS-BMQ813-40-D-56 SS WORM GEAR REDUCER ; NON-RETURNABLE 40 RATIO MTRZD QUILL I/P
Part # S133006800
BDI # 21576004
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted