GRG-BMQ821-50-L-56
Description
GRG-BMQ821-50-L-56 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # GRG8210117.00
BDI # 20185686
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
SS-BMQ832-50-D-140
Description
SS-BMQ832-50-D-140 WORM GEAR REDUCER ; NON-RETURNABLE 50:1 SS QUILL I/P
Part # S323006900
BDI # 23661355
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
SS-HMQ824-50-H1-56-16
Description
SS-HMQ824-50-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 50:1 SS QUILL I/P
Part # S243044116
BDI # 23661629
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
SS-HMQ824-50-H1-56-24
Description
SS-HMQ824-50-H1-56-24 WORM GEAR REDUCER ; NON-RETURNABLE 50:1 SS QUILL I/P
Part # S243044124
BDI # 23661631
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
GRL-UMQ826-50-L-56
Description
GRL-UMQ826-50-L-56 WORM GEAR REDUCER ; NON-RETURNABLE
Part # GRLU26001053.00
BDI # 21444135
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Viton Double Lip Seal | Oversized High Speed Bearing | Tapered Roller Bearing on Output Shaft
Assembly Components:
66.802
Mounting Method:
Direct Mounted