GR-DXTMQ852-75-D3-210
Description
GR-DXTMQ852-75-D3-210 WORM GEAR REDUCER ; NON-RETURNABLE 75TO1 210FR
Part # GRT52403190.00
BDI # 21531814
Features
Component:
Right Angle
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Other Features:
Double Reduction | Single Piece Construction | Viton Double Lip Seal | Oversized High Speed Bearing | Tapered Roller Bearings on Output Shaft
Assembly Components:
133.35
Mounting Method:
Direct Mounted