1805 1200/1 WR 56C 1.000
Description
1805 1200/1 WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-18714
BDI # 23702678
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.5
Flange Outside Diameter - Millimeter:
1.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
3206 1200/1 WR 56C 1.438 SIDE MOUNT
Description
3206 1200/1WR56C 1.438 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-30754
BDI # 23704193
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1.5
Flange Outside Diameter - Millimeter:
1.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
GW6005 1200/1 WR 56C 2.188
Description
GW6005 1200/1 WR 56C 2.188 WORM GR REDCR ; NON-RETURNABLE
Part # 0270-02707
BDI # 23689529
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1.4
Flange Outside Diameter - Millimeter:
1.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Shaft Mounted
GW6005 1200/1 WR 56C 3.438
Description
GW6005 1200/1 WR 56C 3.438 WORM GR REDCR ; NON-RETURNABLE
Part # 0270-02628
BDI # 23689441
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1.4
Flange Outside Diameter - Millimeter:
1.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Shaft Mounted
3205 1200/1 WR 56C 2.000
Description
3205 1200/1 WR 56C 2.000 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-30554
BDI # 23704031
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1.5
Flange Outside Diameter - Millimeter:
1.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted