Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Rough Bore
160B11H
Description
160B11H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 11 TEETH PILOT BORE
Part # 81017167
BDI # 20639645
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Rough Bore