Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.974
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
40BS17H 1-1/8
Description
40BS17H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 17 TEETH 1-1/8 BORE
Part # 81017864
BDI # 20641433
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
40BS17H 7/8 KWSS
Description
40BS17H 7/8 BORE KWSS RLR CHAIN SPROCKET ; ANSI 40 TYPE B 17 TEETH 7/8 BORE
Part # 81017866
BDI # 20641441
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
40BTB17H
Description
40BTB17H ROLLER CHAIN SPROCKET ; 40 17 TEETH 1 ROW HT
Part # 80063298
BDI # 20641447
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
40BS17H 1-1/4
Description
40BS17H 1-1/4 ROLLER CHAIN SPROCKET ; 40 17 TEETH 1 ROW HT
Part # 81017863
BDI # 20641431
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore