E80B30H
Description
E80B30H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 30 TEETH PILOT BORE
Part # 81019180
BDI # 20645395
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore