100QD11H XSDS
Description
100QD11H XSDS ROLLER CHAIN SPROCKET ; ANSI 100 QD 11 TEETH
Part # 80063868
BDI # 20638891
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
80BTB11H
Description
80BTB11H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 11 TEETH TAPER LOCK
Part # 80063442
BDI # 20644735
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
60QD11H XJA
Description
60QD11H XJA ROLLER CHAIN SPROCKET ; 60 11 TEETH 1 ROW HT
Part # 80063981
BDI # 20643361
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
100BTB11H
Description
100BTB11H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 11 TEETH TAPER LOCK
Part # 80063381
BDI # 20638765
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
80QD11H XSH
Description
80QD11H XSH ROLLER CHAIN SPROCKET ; ANSI 80 QD 11 TEETH
Part # 80063987
BDI # 20644555
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed