80BS18H 1-3/4
Description
80BS18H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 18 TEETH 1-3/4 BORE
Part # 81018764
BDI # 20644919
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
40BS18H 1-1/2 KWSS
Description
40BS18H 1-1/2 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 18 TEETH 1-1/2 BORE
Part # 81017867
BDI # 20641451
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
80BS18H 2-7/16 KWSS
Description
80BS18H 2-7/16 KWSS RLR CHAIN SPROCKET ; ANSI 80 TYPE B 18 TEETH 2-7/16 BORE
Part # 81018769
BDI # 20644931
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
80B18H
Description
80B18H ROLLER CHAIN SPROCKET ; 80 18 TEETH 1 ROW HT
Part # 80061095
BDI # 20644933
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore