50BS25H 3/4 KWSS
Description
50BS25H 3/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 25 TEETH 3/4 BORE
Part # 81018172
BDI # 20642683
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
E50B25H
Description
E50B25H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 25 TEETH PILOT BORE
Part # 81019141
BDI # 20643317
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.387
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
60BS25H 1-3/16
Description
60BS25H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 25 TEETH 1-3/16 BORE
Part # 81018496
BDI # 20643901
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore