50BS37H 3/4
Description
50BS37H 3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 37 TEETH 3/4 BORE
Part # 81018274
BDI # 20642977
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
50BS37H 7.8
Description
50BS37H 7.8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 37 TEETH 7/8 BORE
Part # 81018275
BDI # 20642979
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
50BS37 X 1-15/16
Description
50BS37 1-15/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 37 TEETH 1-15/16 BORE
Part # 81018269
BDI # 20642967
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
50BS37H 1-1/2
Description
50BS37H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 37 TEETH 1-1/2 BORE
Part # 81018266
BDI # 20642961
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore