5B300E
Description
5B300E QD SHEAVE ; 5 GRV B SECTION E BUSHING CAST IRON
Part # 5B300E
BDI # 17109593
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5
2BK190H
Description
2BK190H SHEAVE ; 2 GRV B SECTION H BUSHING CAST IRON
Part # 2BK190H
BDI # 17106467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
5/5V2120F
Description
5/5V2120F DEEP WEDGE SHEAVE ; 5 GROOVES 21.2" OD
Part # 5/5V2120F
BDI # 17108999
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
8/8V4000N
Description
8/8V4000N DEEP WEDGE SHEAVE ; 8 GROOVES 40" OD
Part # 8/8V4000N
BDI # 19280411
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
5C240F
Description
5C240F QD SHEAVE ; 5 GRV C SECTION F BUSHING CAST IRON
Part # 5C240F
BDI # 17109516
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
5