Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Duplex Type
Global Part Number GPN:
570790
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
D08BTB35
Description
D08BTB35 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB35
BDI # 607181
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569471
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed