Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
D120A11

COMPARE

D120A11

Description
MARTIN SPROCKET & GR D120A11

MARTIN SPROCKET & GR

Part # D120A11

BDI # 23288231

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.325

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.009
Pitch Diameter - Millimeter: 135.255
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120A16 1-1/2INID IDLER MTO

COMPARE

D120A16 1-1/2INID IDLER MTO

Description
D120A16 1-1/2INID MTO W/BRNZ BUSHING ; INCLUDES EP2430-44 BRNZ BUSHING

MARTIN SPROCKET & GR

Part # D120A16 1-1/2INID IDLER MTO

BDI # 21552198

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.689

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.441
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120A18 2 15/16

COMPARE

D120A18 2 15/16

Description
D120A18 2 15/16

MARTIN SPROCKET & GR

Part # D120A18 2 15/16

BDI # 18185418

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 8.639
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.407
Other Features: 2-15/16 Inch Plain Bore
Pitch Diameter - Millimeter: 219.431
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120A16 2IN

COMPARE

D120A16 2IN

Description
D120A16 2IN PLAIN BORE SPROCKET ; 16 TEETH NO HUB

MARTIN SPROCKET & GR

Part # D120A16 2IN

BDI # 21968328

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.689

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.441
Pitch Diameter - Millimeter: 195.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120A16 X 2IN MPB

COMPARE

D120A16 X 2IN MPB

Description
D120A16 X 2IN MPB CHAIN SPROCKET ; 120 ANSI 1-1/2" PITCH 2" PLAIN BORE

MARTIN SPROCKET & GR

Part # D120A16 X 2IN MPB

BDI # 22125025

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.689
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.441
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 195.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY