D120B26
Description
D120B26 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B26
BDI # 607422
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Duplex Type
Global Part Number GPN:
30512
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
D120B26H 3
Description
D120B26H 3 SPROCKET ; 3IN BORE 26 TEETH STEEL
Part # D120B26H 3
BDI # 21445488
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
D120BS26 X 4
Description
D120BS26 X 4 RLR CHN SPROCKET ; 120CHAIN 26T
Part # D120BS26 X 4
BDI # 24955354
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
D120B26 X 4-7/16 KW 2SS MTO
Description
D120B26 X 4-7/16 KW 2SS CHN SPRKT ; ALT SPK ROLLER DOUBLE B OVERFBORE
Part # D120B26 X 4-7/16 KW 2SS MTO
BDI # 24433636
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
D120C26
Description
D120C26 CHAIN SPROCKET ; 120 DOUBLE PITCH 26 TEETH
Part # D120C26
BDI # 25195644
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore