D160B24
Description
D160B24 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B24
BDI # 607522
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
Duplex Type
Global Part Number GPN:
30539
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore
D160C35
Description
D160C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160C35
BDI # 607525
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Duplex Type
Global Part Number GPN:
36449
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
D160B25
Description
D160B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B25
BDI # 607523
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
Duplex Type
Global Part Number GPN:
30540
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore
D160B26
Description
D160B26 ROLLER CHAIN SPROCKET ; 2" P 26T 2 STRAND MPB
Part # D160B26
BDI # 607524
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Duplex Type
Global Part Number GPN:
30541
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Rough Bore
D160B23
Description
D160B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B23
BDI # 607521
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
Duplex Type
Global Part Number GPN:
30538
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Rough Bore