D16CTB95
Description
D16CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB95
BDI # 607503
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569990
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
D16ATB18
Description
D16ATB18 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16ATB18
BDI # 607460
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570380
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
D16BTB20
Description
D16BTB20 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB20
BDI # 607462
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
568990
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Bushed
D16BTB22
Description
D16BTB22 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB22
BDI # 607464
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569130
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
D16CTB42
Description
D16CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB42
BDI # 607499
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569122
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Bushed