24CTB57
Description
24CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB57
BDI # 617756
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569374
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Other Features:
Simplex Type
Global Part Number GPN:
569481
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore
24CTB60
Description
24CTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB60
BDI # 617757
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569605
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
22.935
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
Simplex Type
Global Part Number GPN:
570788
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Rough Bore
24CTB54
Description
24CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB54
BDI # 617755
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570758
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Bushed