Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
QD Bushing
Global Part Number GPN:
30448
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed
D50B112
Description
D50B112 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D50B112
BDI # 607833
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
Duplex Type
Global Part Number GPN:
30621
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Other Features:
Split Taper Bushing
Global Part Number GPN:
571249
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed