E80B16H
Description
E80B16H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B16H
BDI # 608681
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Triplex Type
Global Part Number GPN:
30877
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
571386
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
571387
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
E80B11H
Description
E80B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B11H
BDI # 608676
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Triplex Type
Global Part Number GPN:
30872
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Split Taper Bushing
Global Part Number GPN:
571389
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed