Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580141
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580200
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
6
6 C 360 U
Description
6 C 360 U V-BELT SHEAVE ; 6GR C 36" PD BORED FOR U0 BUSHING
Part # 6 C 360 U
BDI # 21975264
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581364
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
6
6 B 380 Q
Description
6 B 380 Q V-BELT SHEAVE ; 6GR B 3.8" PD BORED FOR Q1 BUSHING
Part # 6 B 380 Q
BDI # 21981841
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
6