Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3
6020COV
Description
6020COV COUPLING COVER ; PLASTIC 6-3/8" OD 3-1/16" WID
Part # 6020COV
BDI # 623720
Features
Component:
Cover
Width - Millimeter:
77.8
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
3.063
Features
Component:
Cover
Width - Millimeter:
58.75
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.313
6018COV
Description
6018COV COUPLING COVER ; PLASTIC 6-3/8" OD 3-1/16" WID
Part # 6018COV
BDI # 623706
Features
Component:
Cover
Width - Millimeter:
77.8
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
3.063