056TM6A 86.5 A1 STD
Description
056TM6A 86.5 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85284
BDI # 288838
Features
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
20.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.34
140TM6A 86.5 A1 STD
Description
140TM6A 86.5 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85294
BDI # 288848
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
20.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.34
250TM8A 86.5 A1 STD
Description
250TM8A 86.5 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85521
BDI # 289063
Features
Mounting Frame:
250TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
20.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
96.266
Nominal Center Distance - Inch:
3.79
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.38
140TM0028A 00865A1 STD
Description
140TM0028A 00865A1 STD REDUCER ; NON RETURNABLE
Part # M61169
BDI # 288509
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
20.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.38
000TR3A 86.5 A1 STD
Description
000TR3A 86.5 A1 STD APG REDUCER ; NON RETURNABLE
Part # R86113
BDI # 289384
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
20.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.63