180WM21F-10.0-B1-STD
Description
180WM21F-10.0-B1-STD RHT ANG REDUCER
Part # 180WM21F-10.0-B1-STD
BDI # 24023270
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Single Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.188