3/3V280JA
Description
3/3V280JA V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008258
BDI # 650787
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 1-1/4 has No Keyway
Global Part Number GPN:
582827
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
3
3/3V250JA
Description
3/3V250JA V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008256
BDI # 650785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type E1 | Bore Size 1-1/4 has No Keyway
Global Part Number GPN:
583909
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
3
3/3V265JA
Description
3/3V265JA V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008257
BDI # 650786
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 1-1/4 has No Keyway
Global Part Number GPN:
583911
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
3