5B94SF
Description
5B94SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 2105008866
BDI # 653119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584138
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5/5V670SF
Description
5/5V670SF V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 2105008479
BDI # 652693
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583048
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
5
5B80SF
Description
5B80SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 2105008864
BDI # 653117
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584136
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5C75SF
Description
5C75SF V-BELT SHEAVE ; QD SHEAVE C SECTION 5 GROOVE
Part # 2105009057
BDI # 653139
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.9
Outside Diameter - Millimeter:
200.66
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584155
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
5
5C70SF
Description
5C70SF V-BELT SHEAVE ; QD SHEAVE C SECTION 5 GROOVE
Part # 2105009056
BDI # 653138
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584154
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
5