2/3V600SH
Description
2/3V600SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 2 GROOVE
Part # 2105008246
BDI # 649617
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Heavy Duty | QD Bushing | Web Style | Type D2 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583640
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
2/3V475SH
Description
2/3V475SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 2 GROOVE
Part # 2105008245
BDI # 649605
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
584336
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
2/5V440SH
Description
2/5V440SH V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008374
BDI # 649722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.4
Outside Diameter - Millimeter:
111.76
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583642
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SH
Number of Grooves:
2
2/3V365SH
Description
2/3V365SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 2 GROOVE
Part # 2105008248
BDI # 649599
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583635
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
2B40SH
Description
2B40SH V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008732
BDI # 650449
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
582964
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2