6C50SK
Description
6C50SK V-BELT SHEAVE ; QD SHEAVE C SECTION 6 GROOVE
Part # 2105009078
BDI # 653603
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584370
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SK
Number of Grooves:
6
6/5V630SK
Description
6/5V630SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 6 GROOVE
Part # 2105008509
BDI # 653419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584187
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
6
6B66SK
Description
6B66SK V-BELT SHEAVE ; QD SHEAVE B SECTION 6 GROOVE
Part # 2105008893
BDI # 653580
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584228
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
6
6/3V690SK
Description
6/3V690SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 6 GROOVE
Part # 2105008319
BDI # 653367
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584170
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6
6/3V475SK
Description
6/3V475SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 6 GROOVE
Part # 2105008313
BDI # 653355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584164
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6