5B94SF
Description
5B94SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 2105008866
BDI # 653119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584138
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
2BK100H
Description
2BK100H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE
Part # 2105004752
BDI # 650513
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Light Duty | Split Taper Bushing | Lighting Hole Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582693
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
BK100H
Description
BK100H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 1 GROOVE
Part # 2105004719
BDI # 655236
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Light Duty | Split Taper Bushing | Lighting Hole Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582758
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
2BK90H
Description
2BK90H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE
Part # 2105004740
BDI # 650688
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Other Features:
Light Duty | Split Taper Bushing | Lighting Hole Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582818
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
2B86SK
Description
2B86SK V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008750
BDI # 650501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583021
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2