60H100QD
Description
60H100QD TIMING BELT PULLEY ; 1/2" P 60T 1" WIDE BORED FOR QD BUSHING
Part # 60H100QD
BDI # 642030
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
574181
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
574014
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
60H200QD
Description
60H200QD SF TIMING BELT PULLEY ; 1/2IN PITCH 60T H BELT 50.8MM W BELT
Part # 60H200QD
BDI # 642032
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
574157
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
574063
Pitch Diameter - Millimeter:
242.55
Mounting Method:
Bushed