R-081-C2
Description
R-081-C2 RIGHT ANGLE GEARBOX ; 1:1 RATIO 0.5" INPUT SHAFT DIA
Part # 135670
BDI # 25110604
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Rotation Reverse Of Input
Mounting Method:
Base | Flange Mounted
Overall Length - Inch:
4.375
Overall Width - Inch:
4.937
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Rotation Reverse Of Input
Mounting Method:
Base | Flange Mounted
Overall Length - Inch:
4.37
Overall Width - Inch:
4.921
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Three Way Unit
Mounting Method:
Base | Flange Mounted
Overall Length - Inch:
5.748
Overall Width - Inch:
4.921