300Q140H20 112
Description
300Q140H20 112 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # XH1452
BDI # 23987049
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction
Assembly Components:
76.2
Mounting Method:
Shaft Mounted
325Q140H20 203
Description
325Q140H20 203 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XI1265
BDI # 351226
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365338
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06
262Q56H20 108
Description
262Q56H20 108 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # XG1438
BDI # 24003271
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
206Q56H20 104
Description
206Q56H20 104 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # XE1278
BDI # 23987847
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
262Q140H20 107
Description
262Q140H20 107 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # XG1428
BDI # 24009505
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted