350-AG428 SPKT PKG
Description
350-AG428 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194615
BDI # 345917
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
For 350 Model Torque Limiter
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
302 MORFLEX FLANGE 5/8 FB
Description
302 MORFLEX FLANGE 5/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084177
BDI # 345802
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
352 MORFLEX FLANGE MB
Description
352 MORFLEX FLANGE MB ELASTOMERIC CPLG ; NON-RETURNABLE
Part # 007317
BDI # 345804
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
384In-Lbs
40B12 NYLATRON NB
Description
40B12 NYLATRON NB ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # 2363026
BDI # 319079
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
2.166
Global Part Number GPN:
572053
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
25B12 NYLATRON NB
Description
25B12 NYLATRON NB ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # 2362648
BDI # 319040
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
1.083
Other Features:
1/4 Inch Plain Bore
Global Part Number GPN:
572059
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore